Shop ZORO SELECT
See all product information
Create Account
#10-32 x 5/8 in Torx Flat Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
- Mfr # 31-FP6-10F-62
- Zoro # G516461231
product price:Â
$
4.19
/pk of 25, $0.17/ea
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Drive Size
T25
Material
Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-FP6-10F-62
- Zoro #
- G516461231
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Material
- Stainless Steel
- Finish
- Passivated
- Tensile Strength
- 70,000 psi
- Item
- Tamper Resistant Screw
- Thread Type
- Fine
- Material Grade/Class
- 18-8
- Type
- Machine Screw
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.6.3
- Resistance Properties
- Tamper-Resistant
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 5/8 in
- Drive Size
- T25
- Maximum Head Width
- 13/32 in
- Maximum Head Height
- 1/8 in
- Overall Length
- 5/8 in
- Wire Rope Length
- 5/8 in
- Length
- 5/8 in
Description
Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size #10-32, Fastener Length 5/8 in, Drive Size T25, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/32 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.