#10-32 x 7/8 in Phillips Flat Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-pfm-10f-87

  • Zoro # G516462580


product price: $3.49
/pk 25, $0.14/ea
Sold in multiples of 3 for $10.47

Key Features

Flat Head
Phillips Drive
Maximum Head Width
25/64 in
Material
Stainless Steel
Thread Type
Fine
Thread Style
Fully Threaded
Thread Size
#10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-pfm-10f-87
Zoro #
G516462580
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
25/64 in
Thread Size
#10-32
Maximum Head Height
7/64 in
Drive Size
#2
Screw Size
#10-32
Overall Length
7/8 in
Fastener Length
7/8 in

Details

Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Item
Machine Screw
Thread Type
Fine
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Type
Machine Screw
Finish
Passivated
Tensile Strength
70,000 psi
System of Measurement
Inch

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 7/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/64 in, Maximum Head Height 7/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.