#10-32 x 7/8 in Phillips Truss Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ptm-10f-87
Zoro # G316462490
product price: $10.79
/pk 100, $0.11/eaKey Features
Phillips Drive
Truss Head
Overall Length
7/8 in
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Screw Size
#10-32
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-ptm-10f-87
Zoro #
G316462490
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
7/8 in
Fastener Length
7/8 in
Screw Size
#10-32
Thread Size
#10-32
Maximum Head Width
29/64 in
Maximum Head Height
1/8 in
Drive Size
#2
Details
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Head Type
Truss
Finish
Passivated
Item
Machine Screw
Thread Type
Fine
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Stainless Steel
Type
Machine Screw
Tensile Strength
70,000 psi
Description
Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #10-32, Fastener Length 7/8 in, Drive Size #2, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 29/64 in, Maximum Head Height 1/8 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Fine, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.