Zoro Homepage

Wood Screw, #10, 1-1/4 in, Zinc Plated Pan Head Square Drive, 3000 PK

  • Mfr # 1020DXP17D

  • Zoro # G8553433


product price: $386.99
/pk 3000, $0.13/ea
Free Shipping & Returns

Key Features

Pan Head
Square Drive
System of Measurement
Inch
Finish
Zinc Plated
Standards
Thread
Meets/Exceeds
Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1020DXP17D
Zoro #
G8553433
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Square
Finish
Zinc Plated
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread

Description

Wood Screws,10-9X1 1/4 SQR/PHL,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products