Zoro Select
10-9X3/4 SQR RND WSH D/T WOOD F/T BLK OX
- Zoro #: G9092187
- Mfr #: 1012DQRWDB
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Washer Assortments,10-9X3/4 SQR,PK5000
- Material: Wood
- Head Type: Round
- Finish: Black Oxide
- Thread Style: Fully Threaded
- Drive Type: Square Drive
$483.08
Pk of 5000, $0.10/ea
Subtotal: $483.08
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #1012DQRWDB Specifications
- Zoro #: G9092187
- Mfr #: 1012DQRWDB
- Item: Washer Assortments,10-9X3/4 SQR,PK5000
- Material: Wood
- Head Type: Round
- Finish: Black Oxide
- Thread Style: Fully Threaded
- Drive Type: Square Drive
- Country of Origin (subject to change): Taiwan, Province of China
Description
10-9X3/4 Square Drive Round Washer Head Deep Thread Wood Screw Full Thread Black Oxide
Reviews of Zoro Select #1012DQRWDB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 3/8-16X1 1/4 SLOT HEX WASH FT TCS F ZINC 3720FSW
- ZORO SELECT 10-9X5/8 SQR RND WSH D/T WOOD F/T ZINC AND BAKE 1010DQRWD
- ZORO SELECT 10-9X4 6LOBE RND WSH WOOD TY17L ZINC AND BAKE 1064DTRW17L
- ZORO SELECT M3-0.5X10 ISO7045 PH PN CON WSH SEM ZINC AND BAKE MI310CPP
- ZORO SELECT 10-14X1 UNSL HW PLAST ALT48-2 188 ST STL PASS/WAX 1016LW188
- ZORO SELECT 8-16X3/4 UNSL HWH SER PLAS ALT48-2 ZINC BAKE & WAX 0812LWS
- ZORO SELECT Fastener Assortment, 1200 pcs, 1/4" to 2"L JBDL24EBANFE
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24POMS25S
- ZORO SELECT Screw Assortment, 600 pcs., 1/2" to 3" L JBDL24IHMS25
- SARJO INDUSTRIES Machine Screw Nuts, Flat & Lock Washers, Zinc Plated Steel, Small Drawer Asst, 19 Items, 1600 Pieces FK12920
- ZORO SELECT 1/2 to 1 in Steel Self Drilling Screws with Hex Washer Head Type 1 PK CPS1YY55GR
- Zoro Select Fastener Assortments