
Washer Assortments, 10-9X5/8 6 L, PK3000, Wood, Black Oxide Finish
Mfr # 1010DTRW17DB
Zoro # G9093544
product price: $214.99
/pk 3000, $0.07/ea
Free Shipping & Returns
Key Features
Material
Wood
Finish
Black Oxide
Drive Type
6 Lobe
Thread Style
Fully Threaded
Head Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1010DTRW17DB
Zoro #
G9093544
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Washer Assortments,10-9X5/8 6 L,PK3000
Material
Wood
Finish
Black Oxide
Drive Type
6 Lobe
Thread Style
Fully Threaded
Head Type
Round
Description
10-9X5/8 6 Lobe Round Washer Head Deep Thread Wood Screw Type 17 Full Thread Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.