Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 3000 PK

  • Mfr # AN960-C10

  • Zoro # G7591764


product price: $304.99
/pk 3000, $0.10/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.053 in
Maximum Thickness
0.073 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN960-C10
Zoro #
G7591764
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Minimum Thickness
0.053 in
Maximum Thickness
0.073 in
Size
#10

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Multi-Material Screws,10 MIL MA,PK3000, Package Quantity 3000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.