Zoro Homepage

10 mil Tarp, Brown, Silver

  • Mfr # 21015

  • Zoro # G714665936


product price: $27.59
/ea

Key Features

Color
Brown, Silver
Thickness
10 mil
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21015
Zoro #
G714665936
UPC #
749856210156
Country of Origin
Multiple

Dimensions

Thickness
10 mil
Cut Length
15.33 ft
Mesh Size
14 x 14
Finished Length
15 ft
Cut Width
10.5 ft
Grommet Inside Diameter
0.47 in
Finished Width
10 ft

Details

Color
Brown, Silver
Item
Tarp
Fabric Weight
5.5 oz/sq yd
Grommet Material
Aluminum
Grommet Spacing
18 in
Includes Grommets
Grommets Included
Insulation
Non-Insulated
Seam Type
Rope-Reinforced
Reversibility
Reversible
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage
Duty Rating
Heavy
Resistance Properties
UV Resistant
Number of Grommets
34
Shape
Rectangle
Product Type
Tarp
Includes
Plastic Cap Reinforced Corners
Fabric Material
Polyethylene
High-Visibility
Non-High Visibility
Flexibility Temperature - Minimum
-22 Degrees F
Water Resistance
Waterproof
Denier
850
Breathability
Non-Breathable

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.