Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 mil White Pallet Cover Tarp, 48 in W, 48 in D

  • Mfr # 43454

  • Zoro # G616267108


product price: $21.29
/ea

Key Features

Color
White
Material
High Density Polyethylene (HDPE)
Package Configuration
Gusset Bag
Overall Length
60 in
Thickness
10 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43454
Zoro #
G616267108
UPC #
749856434545
Country of Origin
China

Dimensions

Overall Length
60 in
Thickness
10 mil
Depth
48 in
Width
48 in

Details

Color
White
Material
High Density Polyethylene (HDPE)
Package Configuration
Gusset Bag
Item
Pallet Cover Tarp
Insulated
Not Insulated
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Dry Top Pallet Cover Tarp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.