Zoro Homepage

#10 S A E Flat Washer Black Oxide, 1 BOX OF 25 POUNDS

  • Mfr # 10WSAEB

  • Zoro # G522725594


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
7/32 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Standards
ASME B18.21.1-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10WSAEB
Zoro #
G522725594
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Inside Diameter
7/32 in
Minimum Thickness
0.065 in
Outside Diameter
1/2 in
Maximum Thickness
3/64 in

Details

Item
Flat Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Standards
ASME B18.21.1-2009
Thickness Tolerance
=+/-0.029
Color
Black

Description

Flat Washers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.