10 S A E Flat Washer Black Zinc, 1 BOX OF 25 POUNDS
Mfr # 10WSAEBZ
Zoro # G822725447
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Thickness Tolerance
=+/-0.029
System of Measurement
Inch
Finish
Black Zinc
Standards
ASME B18.21.1-2009
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10WSAEBZ
Zoro #
G822725447
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
7/32 in
Maximum Thickness
3/64 in
Minimum Thickness
0.065 in
For Screw Size
#10
Outside Diameter
1/2 in
Details
Thickness Tolerance
=+/-0.029
System of Measurement
Inch
Finish
Black Zinc
Standards
ASME B18.21.1-2009
Material
Steel
Color
Black
Item
Flat Washer
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.