This item is Discontinued.

Zoro Select #10 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length, 5 PK 1GB34

#10 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length, 5 PK (Discontinued)

  • Mfr # 1GB34
  • Zoro # G2973433
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1GB34
Zoro #
G2973433
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10
Screw Length
1/2 in
Drive Size
5/32 in
Head Height
0.19 in
Vented Hole Size
0.046 in
Thread Length
1/2 in
Min. Thread Length
1/2 in
Minimum Thread Length
1/2 in
Fastener Length
1/2 in
Head Diameter
0.312 in
Vent Hole Diameter
0.046 in
Length
1/2 in
Dia./Thread Size
#10-32
Head Dia.
0.312 in

Details

System of Measurement
Inch
Screw Head Type
Vented
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Min. Tensile Strength
80,000 psi
Standards
ASME B18.3
Item
Socket Head Cap Screw
Class
3A
Temp. Range
250 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
B70 to B95
Thread Style
Fully Threaded
Fastener Thread Type
UNF (Fine)
Thread Type
Fine
Head Type
Standard
Maximum Temperature
250 Degrees F
Dimensional Standards
ASME B18.3
Material Type
Stainless Steel
Material Grade/Class
18-8
Special Features
Vented
Finish Type
Plain
Pack Size
Small Pack
Tensile Strength
80,000 psi
Thread Fit
3A
Fastener Industry Standards
ASME B18.3
Material Grade
18-8
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Fastener Finish
Plain

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #10-32, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Vented, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.