#10 U S S Flat Washer Black Zinc, 1 BOX OF 25 POUNDS
Mfr # 10WUSSBZ
Zoro # G222725597
product price:Â $306.99
/ea
Free Shipping & Returns
Key Features
Thickness Tolerance
=+/-0.015
Finish
Black Zinc
System of Measurement
Inch
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10WUSSBZ
Zoro #
G222725597
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
#10
Inside Diameter
1/4 in
Minimum Thickness
0.051 in
Maximum Thickness
3/64 in
Outside Diameter
9/16 in
Details
Item
Flat Washer
Thickness Tolerance
=+/-0.015
Finish
Black Zinc
System of Measurement
Inch
Material
Steel
Color
Black
Standards
ASME B18.12.4-2009
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.