Zoro Homepage

10" x 20 ft. Non-Threaded Polyethylene Pipe

  • Mfr # 153481017

  • Zoro # G3486528


product price: $1,163.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
10 in
Overall Pipe Length
20 ft
Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Material - Pipe
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153481017
Zoro #
G3486528
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Nominal
10 in
Overall Pipe Length
20 ft
Dimension Ratio
11
Pipe Size (Fittings)
10"
Pipe Size (Nominal)
10"
Nominal Pipe Size
10 in
Overall Length
20 ft
Standard Dimensional Ratio Rating
SDR 11

Details

Pipe Connection Type
Non-Threaded
Pipe Type
Pipe
Material - Pipe
Polyethylene
Basic Pipe Fitting Material
Plastic
Temp. Range
-30 Degrees to 85 Degrees F
Material (Pipe)
Polyethylene
Standards
ASTM, NSF
Item
Pipe
Max. Pressure
200 psi
Thread Configuration
Unthreaded
Minimum Operating Temperature
-30 Degrees F
Maximum Operating Pressure
200 psi
Maximum Operating Temperature
85 Degrees F
Material
Polyethylene

Description

Pipe, Material Polyethylene, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 85 Degrees F, Minimum Operating Temperature -30 Degrees F, Nominal Pipe Size 10 in, Overall Length 20 ft, Schedule Schedule SDR 11, Side A Thread Type Not Applicable, Side B Thread Type Not Applicable, Standard Dimensional Ratio Rating SDR 11, Standards ASTM, NSF, Thread Configuration Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.