Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 100 PK

  • Mfr # U31702.019.0075

  • Zoro # G9093052

CAD Available

product price:  $5.89
/pk 100, $0.06/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
CAD Drawing
Screw Size
#10
System of Measurement
Inch
Fastener Length
3/4 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U31702.019.0075
Zoro #
G9093052
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Fastener Length
3/4 in
Drive Size
5/16 in
Head Dia.
0.305 in to 0.312 in
Hex Width
0.305 to 0.312 in
Drill Point Size
3
Head Height
0.112 in
Maximum Head Width
5/16 in
Head Width
0.312 in
Washer Outside Diameter
0.472 in
Overall Length
3/4 in
Maximum Head Height
7/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.4, IFI-113
Head Color
Silver
Application
Steel to Steel
Washer Material
Steel and EPDM
Includes Washer
Washer Included
Point Type
BSD

Description

The ZORO SELECT - U31702.019.0075 is a self-drilling screw intended for use in steel-to-steel applications. These screws are equipped with a drill point at the end, enabling potential direct insertion into materials without pre-drilled holes. They are commonly used in industrial and commercial settings such as metal fabrication, construction, and assembly.

  • Drive: The drive type is External Hex which requires specific tools for installation or removal.
  • Fastener Length: With a length of 3/4 inch, it indicates the possible depth of penetration and material fastening.
  • Finish: Zinc Plated finish is intended to potentially enhance durability, resist corrosion, and may provide functional properties like improved grip during installation.
  • Head Type: Flange Hex head type may offer potential benefits such as ease of use with specific tools or compatibility with certain materials and applications.
  • CAD Available: A Computer-Aided Design (CAD) file is available enabling professionals to incorporate accurate screw dimensions into their digital project plans.
  • Screw Size: #10 size refers to its width and thread count per inch which could contribute towards secure fastening in industrial applications
  • Standards Compliance: Complies with ASME B18.6.4, IFI-113 standards which indicate adherence to established technical specifications for design, safety performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products