Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 W, 1 Lamp HID Ballast (Formerly LumaPro)

  • Mfr # 6XPW8

  • Zoro # G4856327


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
High Pressure Sodium
Ballast Max. Lamp Watts
100
Ballast Voltage
480
Ballast Start Type
Pulse
For Use With
HID Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6XPW8
Zoro #
G4856327
UPC #
190735584927
Country of Origin
China

Dimensions

Width
3 3/8 in
Height
2 13/16 in
Length
3 15/16 in
Dimension B
3 19/64 in
Dimension A
2 in

Details

Ballast Lamp Type
High Pressure Sodium
Item
HID Ballast Kit
Ballast Max. Lamp Watts
100
Ballast Voltage
480
Ballast Start Type
Pulse
For Use With
HID Lighting
ANSI Code
S54
Ballast Item
HID Ballast
Input Watts
120 W
Min. Starting Temp.
-40 Degrees F
Operating Amps @ 480V
0.29 A
Insulation Class
H
Footnotes
6
Ballast Family
HID Magnetic
Ballast Lamp Watts
100
Hz
60
Ballast Type
Magnetic
Figure Number
A25
Number of Lamps
1
Includes
Capacitor, Coil, Core, Hardware, Ignitor, Mounting Bracket
Thermal Protection
No
Operating Amps @ 120V
4 A
Fixture Ballast Type
Core and Coil
Ballast Bulb Type
High Pressure Sodium
Ballast Factor
0.97
Starter Required
Yes
Min. Bulb Watts
100 W
Input Voltage
480V AC
Frequency
60 Hz
Brand and Series
LumaPro(R)
Max. Bulb Watts
100 W
Number of Bulbs Supported
1
Standards
UL Recognized

Description

Formerly LumaPro.

Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code S54, High Pressure Sodium Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 100 W, Input Voltage 480V AC, Input Watts 120 W, -40 Degrees F Min. Starting Temp., Ballast Factor 0.97, Frequency 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.