Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1000 W, 1 Lamp HID Ballast (Formerly LumaPro)

  • Mfr # 4CRJ8

  • Zoro # G2924302


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
1000
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
ANSI Code
M141
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CRJ8
Zoro #
G2924302
UPC #
190735581131
Country of Origin
China

Dimensions

Length
6 in
Dimension A
2 7/8 in
Width
4 7/8 in
Dimension B
5 in
Height
4 1/4 in

Details

Item
HID Ballast Kit
Ballast Lamp Type
Metal Halide
Ballast Max. Lamp Watts
1000
Ballast Voltage
120/208/240/277
Ballast Start Type
Pulse
ANSI Code
M141
Ballast Item
HID Ballast
Input Watts
1,100 W
Thermal Protection
No
Number of Lamps
1
Operating Amps @ 208V
5.1 A
Ballast Type
Magnetic
Includes
Capacitor, Ignitor, Mounting Bracket and Hardware
Ballast Lamp Watts
1000
Min. Starting Temp.
-20 Degrees F
Operating Amps @ 240V
4.3 A
Operating Amps @ 120V
8.8 A
Operating Amps @ 277V
4 A
Figure Number
A29
Hz
60
Insulation Class
H
Ballast Family
HID Magnetic
Fixture Ballast Type
Pulse Start
Ballast Bulb Type
Metal Halide
Input Voltage
120 to 277V AC
Frequency
60 Hz
Max. Bulb Watts
1,000 W
Number of Bulbs Supported
1
Shop By
Closeouts
Standards
UL Recognized
Starter Required
Yes
Ballast Factor
0.97
Min. Bulb Watts
1,000 W
Brand and Series
LumaPro(R)

Description

Formerly LumaPro.

Magnetic, HID Ballast Kit, Ballast Start Type Pulse, ANSI Code M141, Metal Halide Ballast Bulb Type, Number of Bulbs Supported 1, Max. Bulb Watts 1,000 W, Input Voltage 120 to 277V AC, Input Watts 1,100 W, -20 Degrees F Min. Starting Temp., Ballast Factor 0.97, Frequency 60 Hz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.