Zoro Homepage

10W, T3 Miniature Incandescent Bulb (Formerly LumaPro), PK2

  • Mfr # 562-2PK

  • Zoro # G4861132


product price: $4.15
/pk 2, $2.08/ea
Sold in multiples of 4 for $16.60

Key Features

Voltage
13.5V AC
Watts
9.99 W
Bulb Base Type
Rigid Loop
Bulb Shape
T3
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
562-2PK
Zoro #
G4861132
UPC #
-
Country of Origin
United States

Dimensions

Max. Overall Bulb Length
1-23/32"
Max Overall Bulb Length
1-23/32"
Bulb Dia.
3/8 in
Overall Length
1 23/32 in
Bulb Manufacturers Warranty Length
1 yr

Details

Item
Incandescent Bulb
Voltage
13.5V AC
Watts
9.99 W
Bulb Base Type
Rigid Loop
Bulb Shape
T3
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2999K
Dimmable
No
Lumens
75 lm
Rated Life
2,000 hr
Light Technology
Incandescent
High Output
No
Standards
RoHS Compliant
For Enclosed Fixtures
No
Trade Number
562
Average Bulb Life
2000 hr.
Bulb Type
Miniature
Indoor/Outdoor Usage
Indoor Only
Bulb Primary Application
Automotive
Overall Bulb Base Type
T-3 Rigid Loop
Overall Bulb Shape
T
Wattage Equivalency
9.99W INC
Light Color
White
Shatter-Resistant
No
Bulb Finish
Clear
Amps
0.74 A
Rough Service
No
Bulb Start Type
Electronic
Bulb Power Source
Direct Wired
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Rigid Loop, Bulb Housing Glass, Bulb Shape T3, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2999K, Lumens 75 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 562, Voltage 13.5V AC, Watts 9.99 W, Bulb Beam Angle Not Applicable, Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.