10X1 1/4 Fender Washer Black Oxide, 1 BOX OF 25 POUNDS
Mfr # 1020WFB
Zoro # G022725599
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME B18.22.1
Inside Diameter
0.219 in
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020WFB
Zoro #
G022725599
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
0.219 in
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
For Screw Size
#10
Outside Diameter
1-1/4 in
Details
Item
Fender Washer
Standards
ASME B18.22.1
System of Measurement
Inch
Color
Black
Material
Steel
Finish
Black Oxide
Thickness Tolerance
=+/- 0.024
Rockwell Hardness
B40
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.