10X1 1/4 Fender Washer Zinc, 1 BOX OF 25 POUNDS
Mfr # 1020WF
Zoro # G022725612
product price:Â $136.99
/ea
Free Shipping & Returns
Key Features
Inside Diameter
0.219 in
System of Measurement
Inch
Standards
ASME B18.22.1
Rockwell Hardness
B40
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1020WF
Zoro #
G022725612
UPC #
-
Country of Origin
Unknown
Dimensions
Inside Diameter
0.219 in
For Screw Size
#10
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
Outside Diameter
1-1/4 in
Details
System of Measurement
Inch
Standards
ASME B18.22.1
Rockwell Hardness
B40
Item
Fender Washer
Material
Steel
Thickness Tolerance
=+/-0.024
Finish
Zinc Plated
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.