10X2 Fender Washer Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 1032WF

  • Zoro # G022725513


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Inside Diameter
0.281 in
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
Rockwell Hardness
B40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1032WF
Zoro #
G022725513
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
0.281 in
Minimum Thickness
0.047 in
Maximum Thickness
0.080 in
For Screw Size
#10
Outside Diameter
2 in

Details

Material
Steel
Rockwell Hardness
B40
Standards
ASME B18.22.1
Thickness Tolerance
=+/-0.022
System of Measurement
Inch
Item
Fender Washer
Finish
Zinc Plated

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.