Round Spacers, 10X3/4 #5/16 ROUN, PK1000, #10 Screw Size, Nylon, 3/4 in Overall Lg, 1000 PK

  • Mfr # 311210RSN

  • Zoro # G4787332


product price:  $59.79
/pk 1000, $0.06/ea

Key Features

System of Measurement
Inch
For Screw Size
#10
Overall Length
3/4 in
Material
Nylon
Outside Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311210RSN
Zoro #
G4787332
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Overall Length
3/4 in
Outside Diameter
5/16"
Size
10 x 3/4 in

Details

Item
Round Spacers, 10X3/4 #5/16 ROUN,PK1000
System of Measurement
Inch
Material
Nylon
Spacer Shape
Round

Description

Round Spacers,10X3/4 #5/16 ROUN,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.