10X3/4 Fender Washer Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 1012WF

  • Zoro # G622725487


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
0.080 in
Thickness Tolerance
=+/-0.022
Rockwell Hardness
B40
Finish
Zinc Plated
Inside Diameter
0.219 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1012WF
Zoro #
G622725487
UPC #
-
Country of Origin
Unknown

Dimensions

For Screw Size
#10
Maximum Thickness
0.080 in
Outside Diameter
3/4 in
Inside Diameter
0.219 in
Minimum Thickness
0.047 in

Details

Thickness Tolerance
=+/-0.022
Rockwell Hardness
B40
Finish
Zinc Plated
Material
Steel
Item
Fender Washer
Standards
ASME B18.22.1
System of Measurement
Inch

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.