10X7/8 Fender Washer Black Oxide, 1 BOX OF 25 POUNDS

  • Mfr # 1014WFB

  • Zoro # G722725554


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Thickness Tolerance
=+/- 0.022
Inside Diameter
0.219 in
System of Measurement
Inch
Minimum Thickness
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1014WFB
Zoro #
G722725554
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
0.219 in
Minimum Thickness
0.047 in
Outside Diameter
7/8 in
Maximum Thickness
0.080 in
For Screw Size
#10

Details

Material
Steel
Thickness Tolerance
=+/- 0.022
System of Measurement
Inch
Standards
ASME B18.22.1
Item
Fender Washer
Rockwell Hardness
B40
Color
Black
Finish
Black Oxide

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.