11 1/4 in x 8 3/4 in x 6 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 11G194
Zoro # G2285127
product price: $1.19
/ea
Sold in multiples of 25 for $29.75
Key Features
Inside Height
6 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11G194
Zoro #
G2285127
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
11 1/4 in
Inside Width
8 3/4 in
Inside Height
6 in
Outside Length
11 5/8 in
Outside Width
9 1/8 in
Outside Height
6 5/8 in
Wall Thickness
1/8 in
Inside LxWxH
11 1/4x8 3/4x6
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Document
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Closure Style
RSC
Post-Consumer Recyclability
100 %
Description
Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 11 1/4 in, Inside Width 8 3/4 in, Inside Height 6 in, 11 1/4x8 3/4x6 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 1/4 in, Outside Width 8 3/4 in, Outside Height 6 in, 11 5/8x9 1/8x6 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.