Shop NASHVILLE WRAPS
See all product information
Create Account
Red Gourmet Shipping Box, 12x12x3, 6PK
- Mfr # 54RE
- Zoro # G622926877
original price:Â $60.19 , new price: $51.15 , 15 percent off
new price:Â
$
51.15
/pk of 6, $8.53/ea
Key Features
Material
Cardboard
Color
Red
Outside Width
12 in
Includes
6 Pack
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54RE
- Zoro #
- G622926877
- UPC #
- 648206540045
- Country of Origin
- China
- Item
- Decorative Mailing Boxes
- Material
- Cardboard
- Color
- Red
- Includes
- 6 Pack
Dimensions
- Outside Width
- 12 in
- Depth
- 3 in
- Outside Length
- 12 in
- Inside Length
- 12 in
- Inside Width
- 12 in
- Inside Height
- 3 in
Description
Solid Red Gourmet Shipping Boxes are 1-piece with fold-over lid. Perfect for gourmet gift packaging! Outside dimensions of box are: 12 3/4 x 12 1/4 x 3 1/4. Pantone color 186.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.