11 1/4 in x 8 5/8 in x 10 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 493T36
Zoro # G1606803
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
Key Features
Inside Height
10 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
493T36
Zoro #
G1606803
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
11 1/4 in
Inside Width
8 5/8 in
Inside Height
10 in
Wall Thickness
1/8 in
Outside Height
10 5/8 in
Outside Width
8 5/8 in
Outside Length
11 5/8 in
Inside LxWxH
11 1/4x8 5/8x10
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
For Use With
Shipping/Storage/Product Protection
Standards
ASTM D5118
Application
Manufacturing, Multipurpose, Retail, Warehouse
Closure Style
RSC
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Description
Shipping Box, Box Style Printer, Wall Type Single Wall, Inside Length 11 1/4 in, Inside Width 8 5/8 in, Inside Height 10 in, 11 1/4x8 5/8x10 in Inside LxWxH, 32 ECT, RSC, Outside Length 11 5/8 in, Outside Width 8 5/8 in, Outside Height 10 in, 11 5/8x8 5/8x10 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.