Zoro Homepage

115pc. HSS 118 Degrees Drill Bit Set

  • Mfr # 401J93

  • Zoro # G3374423


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Drill Bit Dimension Type
Fractional Inch, Letter, Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401J93
Zoro #
G3374423
UPC #
190735956267
Country of Origin
Multiple

Dimensions

Drill Bit Dimension Type
Fractional Inch, Letter, Wire
Shank Dia.
#60 to #1, 1/16 in to 1/2 in by 64ths, A to Z
Sizes Included
#1-#60
Drill Bit Size
#60 to #1, 1/16 in to 1/2 in by 64ths, A to Z
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #4-1/2, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9, 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Drill Length Class
Jobber-Length
Largest Drill Bit Size
#1, 1/2 in, Z
Smallest Drill Bit Size
#60, 1/16 in, A

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
115
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Standards
ASME
Drill Bit Grouping
Drill Bit Set
Point Type
Conventional Point
Drill Bit Point Type
Conventional Point
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch, Letter, Wire
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Material - Machining
High Speed Steel
Primary Material Application
All Materials
Number of Drill Bits
115
Spiral Direction
Right Hand
Flute Type
Spiral
Drill Bit Case Type
Metal Index

Description

Jobber Length Drill Bit Set, Number of Drill Bits 115, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.