Zoro Homepage

1/16" High Grade Buna-N Rubber Roll, 36"x10 ft., Black, 70A

  • Mfr # BULK-RS-BHS70-205

  • Zoro # G0309219


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS70-205
Zoro #
G0309219
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/16 in
Rubber Width
36 in
Rubber Length
10 ft
Thickness
1/16"
Length
10 ft.
Width
36"
Overall Width
36 in
Overall Thickness
0.0625 in
Overall Length
10 ft

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant
Rubber Material
Buna-N
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
70A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Finish
Smooth
Standards
ASTM D2000 BF 710
Grade
High Strength
Max. Temp. (F)
225 Degrees F
Type
High Grade
Application
Oil Resistant
Material
Buna-N
Color
Black
Compression Set
30 %
Texture
Smooth
Water Resistance
Good
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Oil Resistance
Excellent
Thickness Tolerance
+/-0.011 in
Abrasion Resistance
Good
Shape
Roll
Chemical Resistance
Fair
Density
1.35 g/cc
Maximum Temperature
250 Degrees F
Adhesive Type
Plain Backing
Weather Resistance
Fair
Minimum Temperature
-30 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.