Shop ZORO SELECT
See all product information
Create Account
1/2-13 BREAKAWAY NUT, 18-8, PK2
- Mfr # 31-BRK-50C
- Zoro # G321914687
product price:Â
$
15.79
/pk of 2, $7.90/ea
Key Features
Thread Direction
Right Hand
Material Grade/Class
303
Material
Stainless Steel
Finish
Passivated
Product Type
Breakaway Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-BRK-50C
- Zoro #
- G321914687
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Direction
- Right Hand
- Material Grade/Class
- 303
- Material
- Stainless Steel
- Finish
- Passivated
- Product Type
- Breakaway Nut
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Fit
- 2B
- Item
- Breakaway Nut
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- 1/2
Description
1/2-13 BREAKAWAY NUT, 18-8, PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.