Shop ZORO SELECT
See all product information
Create Account
1/4-20 BREAKAWAY NUT, 18-8, PK5
- Mfr # 31-BRK-25C
- Zoro # G921914612
product price:Â
$
10.69
/pk of 5, $2.14/ea
Key Features
Product Type
Breakaway Nut
Thread Type
Coarse
Material
Stainless Steel
Thread Direction
Right Hand
Material Grade/Class
303
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-BRK-25C
- Zoro #
- G921914612
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Screw Size
- 1/4
Details
- Product Type
- Breakaway Nut
- Thread Type
- Coarse
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Material Grade/Class
- 303
- System of Measurement
- Inch
- Thread Fit
- 2B
- Item
- Breakaway Nut
- Finish
- Passivated
- Shell Material
- Stainless Steel
Description
1/4-20 BREAKAWAY NUT, 18-8, PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.