Shop ZORO SELECT

Coupling Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, Plain, 1-3/4 in Lg, 11/16 in Hex Wd, 2 PK

  • Mfr # 1HY44

  • Zoro # G3266821


product price:  $17.19
/pk 2, $8.60/ea

Key Features

Thread Size
1/2"-13
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1HY44
Zoro #
G3266821
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Overall Length
1-3/4 in
Hex Width
11/16 in
Length
1 3/4 in
Width Across Flats
11/16 in
Dia./Thread Size
1/2"-13

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2; ASTM A582
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Load Capacity
7,600 lb
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Type
Coupling
Thread Type
Coarse
Dimensional Standards
ASME B18.2.2
Nut Style
Coupling Nut
Fastener Thread Direction
Right Hand
Material Quality Standards
ASTM A582
Fastener Finish
Plain
Basic Material
Stainless Steel
Material Grade
18-8

Description

Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Thread Style Fully Threaded, Hex Width 11/16 in, Overall Length 1 3/4 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A582, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products