Shop ZORO SELECT
See all product information
Create Account
1/2-13 GROOVE NUT, 18-8, PK2
- Mfr # 31-GRN-50C
- Zoro # G721916274
product price:Â
$
11.69
/pk of 2, $5.85/ea
Key Features
Product Type
Tri-Groove Nut
Finish
Passivated
Thread Type
Coarse
Thread Direction
Right Hand
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-GRN-50C
- Zoro #
- G721916274
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Product Type
- Tri-Groove Nut
- Finish
- Passivated
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Thread Fit
- 2B
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Item
- Tri-Groove Nut
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- 1/2
Description
1/2-13 GROOVE NUT, 18-8, PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.