Shop ZORO SELECT
See all product information
Create Account
1/4-20 GROOVE NUT, 18-8, PK3
- Mfr # 31-GRN-25C
- Zoro # G521915354
product price:Â
$
10.15
/pk of 3, $3.38/ea
Key Features
Thread Direction
Right Hand
Thread Type
Coarse
Material Grade/Class
18-8
For Screw Size
1/4
Thread Fit
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-GRN-25C
- Zoro #
- G521915354
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Tri-Groove Nut
- Material Grade/Class
- 18-8
- Thread Fit
- 2B
- Material
- Stainless Steel
- Product Type
- Tri-Groove Nut
- Finish
- Passivated
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- 1/4
Description
1/4-20 GROOVE NUT, 18-8, PK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.