Shop ZORO SELECT
See all product information
Create Account
1/2-13 GROOVE NUT, 316, PK2
- Mfr # 32-GRN-50C
- Zoro # G821915160
product price:Â
$
14.79
/pk of 2, $7.40/ea
Key Features
Material
Stainless Steel
Finish
Passivated
System of Measurement
Inch
Thread Type
Coarse
For Screw Size
1/2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-GRN-50C
- Zoro #
- G821915160
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Stainless Steel
- Finish
- Passivated
- System of Measurement
- Inch
- Thread Type
- Coarse
- Item
- Tri-Groove Nut
- Thread Direction
- Right Hand
- Thread Fit
- 2B
- Product Type
- Tri-Groove Nut
- Material Grade/Class
- 316
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- 1/2
Description
1/2-13 GROOVE NUT, 316, PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.