Shop ZORO SELECT
See all product information
Create Account
1/4-20 GROOVE NUT, 316, PK3
- Mfr # 32-GRN-25C
- Zoro # G721915345
product price:Â
$
12.59
/pk of 3, $4.20/ea
Key Features
System of Measurement
Inch
Product Type
Tri-Groove Nut
Thread Fit
2B
For Screw Size
1/4
Finish
Passivated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-GRN-25C
- Zoro #
- G721915345
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Product Type
- Tri-Groove Nut
- Thread Fit
- 2B
- Finish
- Passivated
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Tri-Groove Nut
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- 1/4
Description
1/4-20 GROOVE NUT, 316, PK3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.