Shop All Socket Head Cap Screws
Zoro Select
1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 25 PK
Mfr # 430184-PG
Zoro # G3368224
original price:
$53.95
4% off
new price: $51.29
/pk 25, $2.05/ea
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 3/8 in
- Material Steel
- Finish Black Oxide
Product Information
- Brand Zoro Select
- MFR # 430184-PG
- Zoro # G3368224
- UPC # 082893296173
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 4 in |
Drive Size | 3/8 in |
Thread Length | 1 3/4 in |
Head Height | 0.5 in |
Vented Hole Size | Not Vented |
Min. Thread Length | 1 3/4 in |
Head Diameter | 0.75 in |
Minimum Thread Length | 1-3/4 in |
Dimensional Standards | ASME B18.3 |
Dia./Thread Size | 1/2"-13 |
Length | 4 in |
Head Dia. | 0.75 in |
Details
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 3/4 in, Fastener Length 4 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC42)
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 1" L, Steel Zinc Plated, 2000 PK (07866)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK (ABA-812)
- ZORO SELECT Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK (U11610.037.0001)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07000.043.0175)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07000.050.0500)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 10 PK (U07000.050.0225)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07000.120.0030)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07040.019.0087)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07150.031.0100)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (M6C10KCS)
- Zoro Select Socket Head Cap Screws