Shop ZORO SELECT
See all product information
Create Account
1/2"-13 Socket Head Cap Screw, Socket Flanged, Plain Stainless Steel, 3-1/8 in Length
- Mfr # ZPS44012C38
- Zoro # G2468326
product price:Â
$
67.59
/ea
Key Features
Socket Flanged Head
Hex Drive
Thread Size
1/2"-13
Screw Length
3-1/8 in
Material
Stainless Steel
Finish
Plain
Drive Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPS44012C38
- Zoro #
- G2468326
- UPC #
- -
- Country of Origin
- United States
- Item
- Socket Head Cap Screw
- Material
- Stainless Steel
- Finish
- Plain
- Head Type
- Socket Flanged
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Fastener Thread Type
- UNC (Coarse)
- Thread Type
- Coarse
- Pack Size
- Small Pack
- Thread Fit
- 3A
- Material Grade/Class
- 17-4
- Dimensional Standards
- AMPG 2013 ZPS.01
- Basic Material
- Stainless Steel
- Material Grade
- 17-4 PH
- Fastener Industry Standards
- Not Listed
- Screw Style
- Socket Head Cap Screw
- Screw Head Type
- Cylindrical Flanged
- Fastener Finish
- Plain
- Tensile Strength
- 160,000 psi
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 1/2"-13
- Screw Length
- 3-1/8 in
- Drive Size
- 3/8 in
- Head Height
- 0.562 in
- Thread Length
- 3/4 in
- Min. Thread Length
- 3/4 in
- Flange Thickness
- 0.063 in
- Head Diameter
- 0.75 in
- Minimum Thread Length
- 3/4 in
- Flange Diameter
- 1 1/16 in
- Length
- 3 1/8 in
- Dia./Thread Size
- 1/2"-13
- Head Dia.
- 0.75 in
- Fastener Length
- 3 1/8 in
Description
Socket Head Cap Screw, Head Type Flanged Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8, Material Stainless Steel, Material Grade/Class 630, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 3 1/8 in, Head Height 0.562 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards AMPG 2013 ZPS.01, Flange Diameter 1 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.