1/2"-13 x 1 1/2 in Slotted Flat Machine Screw, Brass, 50 PK
Mfr # 7-sfm-50c-150
Zoro # G516464478
product price: $83.39
/pk 50, $1.67/ea
Free Shipping & Returns
Key Features
Slotted Drive
Flat Head
Dimensional Standards
ASME B18.6.3
Overall Length
1 1/2 in
Maximum Head Height
7/32 in
Tensile Strength
50,000 psi
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-sfm-50c-150
Zoro #
G516464478
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/2 in
Thread Size
1/2"-13
Maximum Head Height
7/32 in
Maximum Head Width
13/16 in
Fastener Length
1 1/2 in
Screw Size
1/2 in-13
Details
Dimensional Standards
ASME B18.6.3
Tensile Strength
50,000 psi
Material
Brass
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Type
Machine Screw
Drive
Slotted
System of Measurement
Inch
Head Type
Flat
Description
Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.