1/2"-13 x 1 1/4 in Slotted Flat Machine Screw, Brass, 50 PK

  • Mfr # 7-sfm-50c-125

  • Zoro # G216464471


product price: $81.99
/pk 50, $1.64/ea
Free Shipping & Returns

Key Features

Flat Head
Slotted Drive
Tensile Strength
50,000 psi
Type
Machine Screw
Material
Brass
Overall Length
1 1/4 in
Screw Size
1/2 in-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-sfm-50c-125
Zoro #
G216464471
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/4 in
Screw Size
1/2 in-13
Maximum Head Width
13/16 in
Thread Size
1/2"-13
Maximum Head Height
7/32 in
Fastener Length
1 1/4 in

Details

Tensile Strength
50,000 psi
Type
Machine Screw
Head Type
Flat
Material
Brass
Item
Machine Screw
Thread Type
Coarse
Thread Style
Fully Threaded
System of Measurement
Inch
Drive
Slotted
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 1 1/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.