1/2"-13 x 2 1/2 in Slotted Round Machine Screw, Passivated Stainless Steel, 5 PK
Mfr # 1-srm-50c-250
Zoro # G416465308
product price:Â $7.15
/pk 5, $1.43/ea
Sold in multiples of 2 for $14.30
Key Features
Slotted Drive
Round Head
Thread Type
Coarse
Maximum Head Height
23/64 in
Screw Size
1/2 in-13
Finish
Passivated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-srm-50c-250
Zoro #
G416465308
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Height
23/64 in
Screw Size
1/2 in-13
Overall Length
2 1/2 in
Thread Size
1/2"-13
Maximum Head Width
13/16 in
Fastener Length
2 1/2 in
Details
Thread Type
Coarse
Drive
Slotted
Finish
Passivated
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Material
Stainless Steel
Tensile Strength
100,000 psi
Material Grade/Class
18-8
Type
Machine Screw
Head Type
Round
Thread Style
Fully Threaded
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 23/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.