1/2"-13 x 2 in Slotted Round Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-srm-50c-200
Zoro # G516465345
product price:Â $11.29
/pk 10, $1.13/eaKey Features
Round Head
Slotted Drive
Maximum Head Width
13/16 in
Material Grade/Class
18-8
Overall Length
2 in
Screw Size
1/2 in-13
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-srm-50c-200
Zoro #
G516465345
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
13/16 in
Thread Size
1/2"-13
Overall Length
2 in
Screw Size
1/2 in-13
Fastener Length
2 in
Maximum Head Height
23/64 in
Details
Item
Machine Screw
Material Grade/Class
18-8
Thread Style
Fully Threaded
System of Measurement
Inch
Head Type
Round
Dimensional Standards
ASME B18.6.3
Finish
Passivated
Type
Machine Screw
Drive
Slotted
Thread Type
Coarse
Tensile Strength
100,000 psi
Material
Stainless Steel
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 1/2 In.-13, Fastener Length 2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 23/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.