1/2"-13 x 3/4 in Phillips Flat Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 31-pfm-50c-75

  • Zoro # G716463318


product price:  $7.89
/pk 10, $0.79/ea
Sold in multiples of 2 for $15.78

Key Features

Flat Head
Phillips Drive
Maximum Head Height
7/32 in
Screw Size
1/2 in-13
Type
Machine Screw
Maximum Head Width
13/16 in
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-pfm-50c-75
Zoro #
G716463318
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/32 in
Screw Size
1/2 in-13
Maximum Head Width
13/16 in
Thread Size
1/2"-13
Fastener Length
3/4 in
Overall Length
3/4 in
Drive Size
#4

Details

Type
Machine Screw
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Thread Type
Coarse
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
System of Measurement
Inch
Finish
Passivated
Item
Machine Screw

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 1/2 In.-13, Fastener Length 3/4 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 13/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products