12 1/8 in x 12 1/8 in x 13 9/16 in Shipping Box, Kraft, Corrugate, Triple Wall, 51 ECT

  • Mfr # 55VM40

  • Zoro # G6463327


product price:  $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Inside Length
12 1/8 in
Inside Width
12 1/8 in
Inside Height
13 9/16 in
Wall Type
Triple Wall
Maximum Load Capacity
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55VM40
Zoro #
G6463327
UPC #
841436016490
Country of Origin
United States

Dimensions

Inside Length
12 1/8 in
Inside Width
12 1/8 in
Inside Height
13 9/16 in
Outside Height
14 4/7 in
Outside Width
12 7/8 in
Outside Length
12 7/8 in
Wall Thickness
9/32 in
Inside LxWxH
12 1/8x12 1/8x13 9/16

Details

Item
Shipping Box
Wall Type
Triple Wall
Maximum Load Capacity
120 lb
Material
Corrugate
Color
Kraft
Board Test
51 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC

Description

Shipping Box, Box Style Standard, Wall Type Double Wall, Inside Length 12 1/8 in, Inside Width 12 1/8 in, Inside Height 13 9/16 in, 12 1/8x12 1/8x13 9/16 in Inside LxWxH, 51 ECT, RSC, Outside Length 12 1/8 in, Outside Width 12 1/8 in, Outside Height 13 9/16 in, 12 7/8x12 7/8x14 4/7 in Outside LxWxH, Wall Thickness 5/16 in, Fluting Profile C Flute, Maximum Load Capacity 95 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.