Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#12-24 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 2 in Length, 25 PK

  • Mfr # SCIA-120200-025P

  • Zoro # G2659571


product price: $13.89
/pk 25, $0.56/ea

Key Features

Socket Head
Hex Drive
Thread Size
#12-24
Material
Alloy Steel
Finish
Black Oxide
Drive Size
5/32 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCIA-120200-025P
Zoro #
G2659571
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#12-24
Screw Length
2 in
Drive Size
5/32 in
Thread Length
15/16 in
Head Height
0.216 in
Vented Hole Size
Not Vented
Min. Thread Length
15/16 in
Head Diameter
0.324 in
Minimum Thread Length
15/16 in
Dia./Thread Size
#12-24
Head Dia.
0.324 in
Length
2 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Class
3A
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Rockwell Hardness
C39 to C44
Thread Style
Partially Threaded
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Type
Coarse
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Minimum Temperature
-20 Degrees F
Thread Fit
3A
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Basic Material
Steel
Fastener Finish
Black Oxide
Min. Tensile Strength
180,000 psi
Material Grade
Alloy Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Thread Size #12-24, Minimum Thread Length 15/16 in, Fastener Length 2 in, Head Height 0.216 in, Head Diameter 0.324 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.