#12-24 x 1 1/2 in Phillips Pan Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-pbm-12c-150

  • Zoro # G816464581


product price:  $26.15
/pk 100, $0.26/ea

Key Features

Phillips Drive
Pan Head
Thread Style
Fully Threaded
Finish
Black Oxide
Thread Size
#12-24
Tensile Strength
70,000 psi
Maximum Head Width
27/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-pbm-12c-150
Zoro #
G816464581
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#12-24
Maximum Head Width
27/64 in
Overall Length
1 1/2 in
Screw Size
#12-24
Maximum Head Height
5/32 in
Drive Size
#3
Fastener Length
1 1/2 in

Details

Thread Style
Fully Threaded
Finish
Black Oxide
Tensile Strength
70,000 psi
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Head Type
Pan
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
Material Grade/Class
18-8
System of Measurement
Inch
Item
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #12-24, Fastener Length 1 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products