Shop ZORO SELECT
See all product information
Create Account
M8x1.25 x 20 mm Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 10 PK
- Mfr # 31-MBI-8-20
- Zoro # G916461305
product price:Â
$
3.39
/pk of 10, $0.34/ea
Sold in multiples of 3Â pks for
$10.17
Key Features
Button Head
Torx Drive
System of Measurement
Metric
Tensile Strength
80,000 psi
Dimensional Standards
ASTM F879M, ISO 7380
Overall Length
20 mm
Type
Machine Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-MBI-8-20
- Zoro #
- G916461305
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Button
- Drive
- Torx
- Tensile Strength
- 80,000 psi
- Item
- Tamper Resistant Screw
- Dimensional Standards
- ASTM F879M, ISO 7380
- Type
- Machine Screw
- Finish
- Passivated
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Resistance Properties
- Tamper-Resistant
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8x1.25
- Fastener Length
- 20 mm
- Overall Length
- 20 mm
- Maximum Head Height
- 4.39 mm
- Maximum Head Width
- 14 mm
- Drive Size
- T40
- Wire Rope Length
- 20 mm
- Length
- 20 mm
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size M8x1.25, Fastener Length 20 mm, Drive Size T40, Tensile Strength 80,000 psi, Dimensional Standards ASTM F879M, ISO 7380, Type Machine Screw, Maximum Head Width 14 mm, Maximum Head Height 4.39 mm, System of Measurement Metric, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.