#12-24 x 1 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-ppm-12c-150

  • Zoro # G216464914


product price:  $7.19
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.38

Key Features

Phillips Drive
Pan Head
Fastener Length
1 1/2 in
Maximum Head Width
27/64 in
Material Grade/Class
316
Screw Size
#12-24
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-ppm-12c-150
Zoro #
G216464914
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/2 in
Maximum Head Width
27/64 in
Screw Size
#12-24
Maximum Head Height
5/32 in
Drive Size
#3
Overall Length
1 1/2 in
Thread Size
#12-24

Details

Material Grade/Class
316
Tensile Strength
80,000 psi
Finish
Passivated
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Type
Machine Screw
Material
Stainless Steel
Head Type
Pan
Item
Machine Screw
System of Measurement
Inch
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1 1/2 in, Drive Size #3, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 27/64 in, Maximum Head Height 5/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.