#12-24 x 1 1/2 in Phillips Truss Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-ptm-12c-150

  • Zoro # G916465761


product price:  $4.49
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.47

Key Features

Phillips Drive
Truss Head
Maximum Head Width
33/64 in
Finish
Passivated
Tensile Strength
70,000 psi
System of Measurement
Inch
Thread Size
#12-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-ptm-12c-150
Zoro #
G916465761
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
33/64 in
Thread Size
#12-24
Maximum Head Height
9/64 in
Screw Size
#12-24
Overall Length
1 1/2 in
Drive Size
#3
Fastener Length
1 1/2 in

Details

Finish
Passivated
Tensile Strength
70,000 psi
System of Measurement
Inch
Item
Machine Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
18-8
Material
Stainless Steel
Type
Machine Screw
Drive
Phillips
Head Type
Truss
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Truss, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #12-24, Fastener Length 1 1/2 in, Drive Size #3, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 33/64 in, Maximum Head Height 9/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products