Shop ZORO SELECT
See all product information
Create Account
#12-24 x 1-1/4 in Hex Hex Machine Screw, Zinc Plated Steel, 2000 PK
Mfr # 1220MH
Zoro # G2578351
product price:Â
$
248.99
/pk of 2000, $0.12/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Thread Size
#12-24
Fastener Length
1-1/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1220MH
- Zoro #
- G2578351
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #12-24
- Fastener Length
- 1-1/4 in
Details
- System of Measurement
- Inch
- Head Type
- Hex
- Drive
- Hex
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
Description
12-24X1 1/4 Unslotted Indented Hex Head Machine Screw Fully Threaded Zinc